Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Strapping Tool Kit, Steel, 5/8" W

  • Zoro #: G8096886
  • Mfr #: 426489A

$1,895.99

  • Application: General shipping
  • Tensioner No.: 4FKW6
  • Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Signode #426489A Specifications

  • Zoro #: G8096886
  • Mfr #: 426489A
Application: General shipping Tensioner No.: 4FKW6
Material: Steel Includes: Tension, Sealer, Cutter, Dispenser
Dispenser: 4BU76 For Use With: Plastic Strapping
Item: Strapping Tool Kit Sealer No.: 4DZU6
Cutter Number: 6BY57 For Strapping Width: 5/8"
Strapping Seal Type: Open Seals Core Width: 6"
Kit Includes: Cart, Sealer and Cutter, Tensioner Seal Surface Type: Flat
Strapping Finish: Smooth Fits Core Size: 16"
Fits Strap Width: 5/8" Strapping Wind: Oscillated
Compatible Strapping: Plastic Strapping Kit Applications: Standard
Country of Origin (subject to change): Multiple

Description

Here is some additional information about Signode Strapping Tool Kit. Material: Steel, For Use With: Plastic Strapping, For Strapping Width: 5/8".

Reviews of Signode #426489A