Silky Saws
Silky Blade LONGBOY 360mm Large Teeth
Mfr # 366-36
Zoro # G5441604
product price: $70.59
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 7.1"
- Features 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration
- Blade Length 14.2-inch (360mm) Blade
- Blade Finish Impule-hardened chrome plating
- Application Pruning & trimming, lawn & garden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Silky Saws
- MFR # 366-36
- Zoro # G5441604
- UPC # 4903585366362
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 14.2-inch (360mm) Blade |
Thickness | 1.5 mm |
Details
Cutting Capacity | Cut capacity 7.1" |
Features | 6.4 teeth per inch (7.5 teeth per 30mm) Large teeth configuration |
Blade Finish | Impule-hardened chrome plating |
Application | Pruning & trimming, lawn & garden |
Description
Silky Longboy 360 Folding Polesaw Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Zero-Turn Mower Cover, 60 Inch (CMXGZAA52002001)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (S24-994)
- SPOT Spot Rockin' Plastic Assorted Cat Scratcher 1 pk (52020)
- STENS New Pto Clutch For Warner 5218-225, 5218-165, Grasshopper 388740 (255-865)
- SILKY SAWS Silky Blade Fixing Bolt Set for HAYATE 20ft (370-39-51)
- SILKY SAWS Silky Blade BIGBOY 360mm Large Teeth (355-36)
- SILKY SAWS Silky HIBIKI 210mm X-Fine Teeth (396-21)
- SILKY SAWS Silky POCKETBOY 130mm Fine Teeth (342-13)
- SILKY SAWS Silky Blade POCKETBOY 170mm X-Fine Teeth (345-17)
- SILKY SAWS Silky Blade Only TSURUGI Curve 210mm by medium teeth (457-21)
- NOTCH 20' Nobasu 4 section telescoping aluminum polesaw (4373-42)
- CORONA TOOLS Corona Clipper AG 4930SS Stainless Steel Long Straight Snip (104098)