Silky Saws
Silky Blade SUGOWAZA 420mm XL teeth
Mfr # 420-42
Zoro # G5441053
product price: $105.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Cut capacity 8.3"
- Features 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration
- Blade Length 16.5-inch (420mm) Blade
- Thickness 1.8 mm
- Application Pruning & trimming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Silky Saws
- MFR # 420-42
- Zoro # G5441053
- UPC # 4903585420422
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 16.5-inch (420mm) Blade |
Thickness | 1.8 mm |
Details
Cutting Capacity | Cut capacity 8.3" |
Features | 5.5 teeth per inch (6.5 teeth per 30mm) X-Large teeth configuration |
Application | Pruning & trimming |
Blade Finish | Hard chrome plating |
Description
Silky SUGOWAZA 420mm XL Teeth Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 20 ft x 35 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-2035-X)
- OREGON Mower Blade (92-044)
- JED POOL TOOLS Rope Hook, SS, 2" H, 1-1/4" dia. (90-863-H)
- CHAPIN Barrel, Pump (3-7046)
- SILKY SAWS Silky TSURUGI Curve 270mm Large teeth (454-27)
- SILKY SAWS Silky TSURUGI Curve 330mm medium teeth (456-33)
- SILKY SAWS Silky KATANABOY Professional 1000mm (710-99)
- SILKY SAWS Silky KATANABOY 650 Blade (711-65)
- SILKY SAWS Silky Gomboy Curve Blade 300mm (718-30)
- SILKY SAWS Silky TSURUGI 300mm Straight Handsaw medium teeth (452-30)
- SUNBELT SAW-FANNO-TRIEDGE-13 4.1" x19.2" x1" (A-B1AB1311)
- WESTWARD Bypass Lopper, 1-1/2 In, Hardwood (2ZB47)