Silky
Silky 403-50 Katanaboy Folding Hand Saw - XL Teeth; 500 mm.
Mfr # 403-50
Zoro # G904011277
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- SILKY ZUBAT Ultimate Professional Curved Hand Saw 330mm Progressive Teeth 746-33 746-33
- SILKY Silky 555-24 Nata Double Edge Hatchet - 240 mm. 555-24
- CROWN TOOLS 10 Inch Gents Reversible Dovetail Saw - 20 TPI 20255
- EXCEL BLADES Razor Pull Saw Backsaw Replacement Blade 1in. Deep - 42 Teeth/In, 12pk 30450
- WESTWARD Hand Saw, Tool Box, 15 in Blade, 9 TPI, Wood 46A926
- BAHCO Bahco Bowsaw Blade, 36", Green Ergo 23-36
- FEIN Pipe Hacksaw Extension Chain, 45 In. L 30231008000
- BAHCO Bahco Professional Cut Handsaw, Medium, 22" PC-22-GT7
- STANLEY Stanley 15-809 Metal Mini-Hack„¢ Utility Saw 15-809
- ARTU Rod Saw Blade, Tungsten Carbide Grit, 12In 01740
- STANLEY Hacksaw, Mini, 10 In, Pro, Aluminum 15-809
- Silky Hand Saws