Simmons

3/4" NPT Bronze Spring Check Valve


$34.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size 3/4"
  • Hex Size 1 5/8"
  • Connection Type FNPT x FNPT
  • Body Material Silicon Bronze
  • Seat Material - Check Valves Bronze
See all product information