This item is Discontinued.

Simmons Tank Cross Tee, 10" L, Silicon Bronze 709SB

Tank Cross Tee, 10" L, Silicon Bronze (Discontinued)

  • Mfr # 709SB
  • Zoro # G6319649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
709SB
Zoro #
G6319649
UPC #
008391019656
Country of Origin
United States

Dimensions

Size (In.)
1
Length (In.)
10

Details

Max. Temp. (F)
190 Degrees
Item
Tank Cross Tee
Body Material
Silicon Bronze
Application
1" Water Tank
Includes
Leg Tapping 3/4 in F x 1 in M, Tapping Top of Cross (2) 1/2 in, Side of Cross Tapping (2) 1/4 in
Compliance
Certified Lead Free, Meets NSF 372, California Prop 65
Type
Male
Max. Pressure (PSI)
400

Description

Tank Cross Tee, Body Material Silicon Bronze, Includes Leg Tapping 3/4 in F x 1 in M, Tapping Top of Cross (2) 1/2 in, Side of Cross Tapping (2) 1/4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.