This item is Discontinued.

Simmons Torque Arrestor, 1 x 1-1/4" Drop Pipe Sz 1350

Torque Arrestor, 1 x 1-1/4" Drop Pipe Sz (Discontinued)

  • Mfr # 1350
  • Zoro # G6273412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1350
Zoro #
G6273412
UPC #
008391005093
Country of Origin
United States

Dimensions

Length (In.)
1 to 1-1/4
Drop Pipe Size (In.)
1 x 1-1/4
Size (In.)
1, 1-1/4

Details

Casing
4 - 8
Item
Torque Arrestor
Compliance
Certified Lead Free, Meets NSF 372, California Prop 65
Max. Temp. (F)
190
Body Material
Rubber
Gasket Type
Rubber
Application
Well Applications for Reducing Torque

Description

Torque Arrestor, Body Material Rubber

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.