This item is Discontinued.

Simmons Well Seal, 1" Drop Pipe Sz, 6" L, 6-1/4" Sz 141

Well Seal, 1" Drop Pipe Sz, 6" L, 6-1/4" Sz (Discontinued)

  • Mfr # 141
  • Zoro # G6245668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141
Zoro #
G6245668
UPC #
008391005420
Country of Origin
United States

Dimensions

Length (In.)
6
Drop Pipe Size (In.)
1
Size (In.)
6-1/4

Details

Body Material
Cast Iron
Compliance
Lead Free, Meets NSF 372, California Prop 65
Max. Temp. (F)
190
Cable Hole (In.)
1
Includes
Bushing, Grommet for Vent, Cable
Gasket Type
Rubber
Vent Tapping (In.)
1/2
Item
Well Seal
Casing
6-1/4

Description

Well Seal, Body Material Cast Iron

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.