Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Half Round File, Half Round, #2/Dbl.

  • Zoro #: G0061279
  • Mfr #: 84132500
$28.00
  • Profile Name: Half Round
  • Item: Half Round File
  • Application: Precision Craftsmen for Finishing Delicate and Intricate Parts
See full product details
Orders over $75 ship free.

Simonds #84132500 Specifications

  • Zoro #: G0061279
  • Mfr #: 84132500
Profile Name: Half Round Item: Half Round File
Application: Precision Craftsmen for Finishing Delicate and Intricate Parts Handle Design: None
Edges: Un Cut Finish: Natural
Length: 4 in Pattern: Swiss
Cut Type: #2/Double Profile Shape: Half Round
Shop By: New Low Price Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Half Round File, Swiss Pattern, Profile Shape Half Round, Profile Name Half Round, Cut Type #2/Double, Length 4 In., Natural, Un Cut Edges, Handle Design None, Precision Craftsmen for Finishing Delicate and Intricate Parts

Reviews of Simonds #84132500