Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Half Round File, Swiss, #0/Dbl., 6inL

  • Zoro #: G0061260
  • Mfr #: 84137500
$37.24
  • Finish: Natural
  • Length: 6 in
  • Cut Type: #0/Double
See full product details
Orders over $75 ship free.

Simonds #84137500 Specifications

  • Zoro #: G0061260
  • Mfr #: 84137500
Finish: Natural Length: 6 in
Cut Type: #0/Double Profile Shape: Half Round
Profile Name: Half Round Item: Half Round File
Edges: Un Cut Pattern: Swiss
Application: Precision Craftsmen for Finishing Delicate and Intricate Parts Handle Design: None
Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Half Round File, Swiss Pattern, Profile Shape Half Round, Profile Name Half Round, Cut Type #0/Double, Length 6 In., Natural, Un Cut Edges, Handle Design None, Precision Craftsmen for Finishing Delicate and Intricate Parts

Reviews of Simonds #84137500