Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Half Round File, Swiss, #1/Dbl., 8inL

  • Zoro #: G0061218
  • Mfr #: 84141500

$58.89

  • Profile Shape: Half Round
  • Edges: Un Cut
  • Handle Design: None
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Simonds #84141500 Specifications

  • Zoro #: G0061218
  • Mfr #: 84141500
Profile Shape: Half Round Edges: Un Cut
Handle Design: None Cut Type: #1/Double
Finish: Natural Application: Precision Craftsmen for Finishing Delicate and Intricate Parts
Length: 8" Item: Half Round File
Profile Name: Half Round Pattern: Swiss
Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Half Round File, Swiss Pattern, Profile Shape Half Round, Profile Name Half Round, Cut Type #1/Double, Length 8 In., Natural, Un Cut Edges, Handle Design None, Precision Craftsmen for Finishing Delicate and Intricate Parts

Reviews of Simonds #84141500