Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Half Round File, Swiss, #4/Dbl., 6inL

  • Zoro #: G0061236
  • Mfr #: 84139500

$41.14

  • Pattern: Swiss
  • Cut Type: #4/Double
  • Profile Name: Half Round
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Simonds #84139500 Specifications

  • Zoro #: G0061236
  • Mfr #: 84139500
Pattern: Swiss Cut Type: #4/Double
Profile Name: Half Round Handle Design: None
Length: 6" Application: Precision Craftsmen for Finishing Delicate and Intricate Parts
Finish: Natural Profile Shape: Half Round
Edges: Un Cut Item: Half Round File
Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Half Round File, Swiss Pattern, Profile Shape Half Round, Profile Name Half Round, Cut Type #4/Double, Length 6 In., Natural, Un Cut Edges, Handle Design None, Precision Craftsmen for Finishing Delicate and Intricate Parts

Reviews of Simonds #84139500