Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Knife File, Swiss, Rect., #2/Double

  • Zoro #: G0060965
  • Mfr #: 84338500

$35.24

  • Cut Type: #2/Double
  • Application: Precision Craftsmen for Finishing Delicate and Intricate Parts
  • Pattern: Swiss
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Simonds #84338500 Specifications

  • Zoro #: G0060965
  • Mfr #: 84338500
Cut Type: #2/Double Application: Precision Craftsmen for Finishing Delicate and Intricate Parts
Pattern: Swiss Edges: Un Cut
Finish: Natural Length: 6"
Item: Knife File Handle Design: None
Profile Name: Knife Profile Shape: Rectangular
Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Knife File, Swiss Pattern, Profile Shape Rectangular, Profile Name Knife, Cut Type #2/Double, Length 6 In., Natural, Un Cut Edges, Handle Design None, Precision Craftsmen for Finishing Delicate and Intricate Parts

Reviews of Simonds #84338500