Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Narrow Pillar File, , #2/Dbl, 4inL

  • Zoro #: G0061078
  • Mfr #: 84240500

$16.61

  • Application: Precision Craftsmen for Finishing Delicate and Intricate Parts
  • Item: Narrow Pillar File
  • Edges: Un Cut
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Simonds #84240500 Specifications

  • Zoro #: G0061078
  • Mfr #: 84240500
Application: Precision Craftsmen for Finishing Delicate and Intricate Parts Item: Narrow Pillar File
Edges: Un Cut Profile Name: Pillar
Cut Type: #2/Double Finish: Natural
Length: 4" Handle Design: None
Profile Shape: Narrow Rectangular Pattern: Swiss
Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Hand files and rasps are better used on soft materials because its teeth can easily dull against harder surfaces. Take a look at the features for Simonds Narrow Pillar File. Length: 4", Application: Precision Craftsmen for Finishing Delicate and Intricate Parts.

Reviews of Simonds #84240500