Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pillar File, Swiss, Rect., #00/Double

  • Zoro #: G0061139
  • Mfr #: 84224000

$16.77

  • Edges: Un Cut
  • Cut Type: #00/Double
  • Profile Shape: Rectangular
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Simonds #84224000 Specifications

  • Zoro #: G0061139
  • Mfr #: 84224000
Edges: Un Cut Cut Type: #00/Double
Profile Shape: Rectangular Handle Design: None
Application: Precision Craftsmen for Finishing Delicate and Intricate Parts Item: Pillar File
Pattern: Swiss Finish: Natural
Length: 6" Profile Name: Pillar
Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Pillar File, Swiss Pattern, Profile Shape Rectangular, Profile Name Pillar, Cut Type #00/Double, Length 6 In., Natural, Un Cut Edges, Handle Design None, Precision Craftsmen for Finishing Delicate and Intricate Parts

Reviews of Simonds #84224000