Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pillar File, Swiss, Rect., #0/Double

  • Zoro #: G0061120
  • Mfr #: 84224500
$16.77
  • Length: 6 in
  • Finish: Natural
  • Pattern: Swiss
See full product details
Orders over $75 ship free.

Simonds #84224500 Specifications

  • Zoro #: G0061120
  • Mfr #: 84224500
Length: 6 in Finish: Natural
Pattern: Swiss Profile Name: Pillar
Cut Type: #0/Double Profile Shape: Rectangular
Handle Design: None Edges: Un Cut
Item: Pillar File Application: Precision Craftsmen for Finishing Delicate and Intricate Parts
Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Pillar File, Swiss Pattern, Profile Shape Rectangular, Profile Name Pillar, Cut Type #0/Double, Length 6 In., Natural, Un Cut Edges, Handle Design None, Precision Craftsmen for Finishing Delicate and Intricate Parts

Reviews of Simonds #84224500