Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rnd. Handle Needle File, #0

  • Zoro #: G0061349
  • Mfr #: 83538500
$15.72
  • Profile Shape: Triangular
  • Finish: Natural
  • Application: For Metalworking On Small Electronic Parts
See full product details
Orders over $75 ship free.

Simonds #83538500 Specifications

  • Zoro #: G0061349
  • Mfr #: 83538500
Profile Shape: Triangular Finish: Natural
Application: For Metalworking On Small Electronic Parts Profile Name: Three Square
Handle Design: Built-In Knurled Round Handle Pattern: Swiss
Length: 6 1/4 in Cut Type: #0
Item: Round Handle Needle File Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Round Handle Needle File, Swiss Pattern, Profile Shape Triangular, Profile Name Three Square, Cut Type #0, Length 6-1/4 In., Natural, Handle Design Built-In Knurled Round Handle, For Metalworking On Small Electronic Parts

Reviews of Simonds #83538500