Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rnd. Handle Needle File, #2

  • Zoro #: G0061428
  • Mfr #: 83526500

$18.26

  • Application: For Metalworking On Small Electronic Parts
  • Profile Shape: Half Round
  • Cut Type: #2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Simonds #83526500 Specifications

  • Zoro #: G0061428
  • Mfr #: 83526500
Application: For Metalworking On Small Electronic Parts Profile Shape: Half Round
Cut Type: #2 Item: Round Handle Needle File
Finish: Natural Handle Design: Built-In Knurled Round Handle
Pattern: Swiss Length: 6-1/4"
Profile Name: Half Round Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Round Handle Needle File, Swiss Pattern, Profile Shape Half Round, Profile Name Half Round, Cut Type #2, Length 6-1/4 In., Natural, Handle Design Built-In Knurled Round Handle, For Metalworking On Small Electronic Parts

Reviews of Simonds #83526500