Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round File, Swiss, Round, #00/Dbl, 6inL

  • Zoro #: G0061190
  • Mfr #: 84159000

$17.91

  • Profile Name: Round
  • Handle Design: None
  • Profile Shape: Round
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Simonds #84159000 Specifications

  • Zoro #: G0061190
  • Mfr #: 84159000
Profile Name: Round Handle Design: None
Profile Shape: Round Item: Round File
Pattern: Swiss Finish: Natural
Length: 6" Cut Type: #00/Double
Application: Precision Craftsmen for Finishing Delicate and Intricate Parts Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Round File, Swiss Pattern, Profile Shape Round, Profile Name Round, Cut Type #00/Double, Length 6 In., Natural, Handle Design None, Precision Craftsmen for Finishing Delicate and Intricate Parts

Reviews of Simonds #84159000