Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round File, Swiss, Round, #0/Dbl., 8inL

  • Zoro #: G0061166
  • Mfr #: 84163000

$25.84

  • Cut Type: #0/Double
  • Profile Shape: Round
  • Length: 8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Simonds #84163000 Specifications

  • Zoro #: G0061166
  • Mfr #: 84163000
Cut Type: #0/Double Profile Shape: Round
Length: 8" Application: Precision Craftsmen for Finishing Delicate and Intricate Parts
Finish: Natural Profile Name: Round
Handle Design: None Item: Round File
Pattern: Swiss Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Round File, Swiss Pattern, Profile Shape Round, Profile Name Round, Cut Type #0/Double, Length 8 In., Natural, Handle Design None, Precision Craftsmen for Finishing Delicate and Intricate Parts

Reviews of Simonds #84163000