Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Handle Needle File, , #0, 4inL

  • Zoro #: G0061629
  • Mfr #: 83471000

$15.69

  • Pattern: Swiss
  • Application: For Metalworking On Small Electronic Parts
  • Item: Round Handle Needle File
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Simonds #83471000 Specifications

  • Zoro #: G0061629
  • Mfr #: 83471000
Pattern: Swiss Application: For Metalworking On Small Electronic Parts
Item: Round Handle Needle File Profile Shape: Half Round
Length: 4" Finish: Natural
Cut Type: #0 Handle Design: Built-In Knurled Round Handle
Profile Name: Half Round Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Round Handle Needle File, Swiss Pattern, Profile Shape Half Round, Profile Name Half Round, Cut Type #0, Length 4 In., Natural, Handle Design Built-In Knurled Round Handle, For Metalworking On Small Electronic Parts

Reviews of Simonds #83471000