Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Handle Needle File, Square, #0

  • Zoro #: G0061419
  • Mfr #: 83528000

$15.72

  • Item: Round Handle Needle File
  • Length: 6-1/4"
  • Pattern: Swiss
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Simonds #83528000 Specifications

  • Zoro #: G0061419
  • Mfr #: 83528000
Item: Round Handle Needle File Length: 6-1/4"
Pattern: Swiss Profile Shape: Square
Handle Design: Built-In Knurled Round Handle Finish: Natural
Application: For Metalworking On Small Electronic Parts Cut Type: #0
Profile Name: Square Country of Origin (subject to change): Poland
Feedback Help us improve our product information

Description

Round Handle Needle File, Swiss Pattern, Profile Shape Square, Profile Name Square, Cut Type #0, Length 6-1/4 In., Natural, Handle Design Built-In Knurled Round Handle, For Metalworking On Small Electronic Parts

Reviews of Simonds #83528000