Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Three Square File, Second/Dbl., 10inL

  • Zoro #: G0061857
  • Mfr #: 73520000
$19.17
  • Pattern: American
  • Cut Type: Second/Double
  • Handle Design: None
See full product details
Orders over $75 ship free.

Simonds #73520000 Specifications

  • Zoro #: G0061857
  • Mfr #: 73520000
Pattern: American Cut Type: Second/Double
Handle Design: None Width: 3/4 in
Item: Three Square File Profile Name: Three Square
Finish: Natural Profile Shape: Triangular
Length: 10 in Application: General Purpose
Edges: Single Cut Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Three Square File, American Pattern, Profile Shape Triangular, Profile Name Three Square, Cut Type Second/Double, Length 10 in, Natural, Width 3/4 in, Single Cut Edges, Handle Design None, General Purpose

Reviews of Simonds #73520000