Simple Earth
Hardwound Paper Towel, 1 Ply, Continuous Roll, 800 ft., White, 6 PK
- Zoro #: G7107241
- Mfr #: S1296
Hover or click to zoom Tap to zoom
Key Features
- Paper Towel Type: Hardwound
- Item: Paper Towel
- Paper Towel Width: 8"
- Roll Length: 800 ft.
- Sheet Size: 8" x 800 ft.
- Ply: 1 Ply
- Number of Sheets: Continuous Roll
- Package Size: 6
$51.85
Pk of 6, $8.64/ea
Subtotal: $51.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Simple Earth #S1296 Specifications
- Zoro #: G7107241
- Mfr #: S1296
- UPC #: 820524006629
- Paper Towel Type: Hardwound
- Item: Paper Towel
- Color: White
- Paper Towel Width: 8"
- Roll Length: 800 ft.
- Sheet Size: 8" x 800 ft.
- Ply: 1 Ply
- Number of Sheets: Continuous Roll
- Package Size: 6
- Package Quantity: PK6
- Package quantity: PK6
- Country of Origin (subject to change): Canada
Description
Hardwound Towel,8 In.x800ft,White, PK6, Package Quantity 6
Reviews of Simple Earth #S1296
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SIMPLE EARTH Hardwound Paper Towel, 1 Ply, Continuous Roll, 800 ft., Natural, 6 PK S1286
- SIMPLE EARTH Hardwound Paper Towel, 1 Ply, Continuous Roll, 350 ft., White, 12 PK S1090
- SIMPLE EARTH Hardwound Paper Towel, 1 Ply, Continuous Roll, 600 ft., Natural, 12 PK S1180
- SIMPLE EARTH Centerpull Paper Towel, 2 Ply, 600 Sheets, 500 ft., White, 6 PK S1430
- SIMPLE EARTH Single Fold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK S1070
- SIMPLE EARTH C-Fold Paper Towel, 1 Ply, 200 Sheets, White, 12 PK S1010
- TORK Multipurpose Cleaning Cloth 1, 1,219 ft, White 510105
- KIMBERLY-CLARK 12Pk800'Hard Towel Roll 04142
- MARCAL U-Size-It Perforated Paper Towel, 2 Ply, 140 Sheets, White, 6 PK 6181
- BOUNTY 2, White, 12 PK 92970
- SOFIDEL SKILCRAFT(R) Multifold Paper Towel, 250 Sheets, White, 16 PK 410339
- Simple Earth Paper Towels