20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Bathroom Cleaner, Bottle, Pink, PK2

SIMPLE GREEN| Zoro #: G2417721| Mfr #: 1210000211101

$33.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2417721 Mfr #: 1210000211101
Container Type: BottleRecommended Dilution: Variable
Color: PinkSize: 1 gal.
Standards: Green Seal Certified GS-37Green Certification or Other Recognition: Green Seal Certified
Item: Bathroom CleanerCountry of Origin (subject to change): United States

Product Description

Bathroom Cleaner, Size 1 gal., Container Type Bottle, Color Pink, Recommended Dilution Variable, Standards Green Seal Certified GS-37, Package Quantity 2
Save 15%. Sign up for Z-mail.