WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Chemical Mixing Dispenser, Wall

SIMPLE GREEN| Zoro #: G1956796| Mfr #: 0800000113384

$219.18 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Pre Inserted Dilution Tips
Bucket Filling Rate: 1 gpm
Mount: wall
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1956796 Mfr #: 0800000113384
Includes: Pre Inserted Dilution TipsBucket Filling Rate: 1 gpm
Mount: wallNumber of Chemicals Dispensed: 1
Item: Chemical Mixing DispenserFeatures: Single Proportioner
Spray Bottle Fill Rate: 1 gpmFills: Bottles/Buckets
Country of Origin (subject to change): Mexico

Product Description

Chemical Mixing Dispenser, Number of Chemicals Dispensed 1, Fills Bottles/Buckets, Spray Bottle Fill Rate 1 gpm, Bucket Filling Rate 1 gpm, Features Single Proportioner, Wall Mount, Includes Pre Inserted Dilution Tips

Product Reviews