1 gal. Heavy Duty Cleaner & Degreaser Jug

SIMPLE GREEN| Zoro #: G1136256| Mfr #: 2310000418203

$14.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Heavy Duty Cleaner and Degreaser
Removes: Oils, Grease, Soot and Ash, Exhaust, Sap, Pollen, Mold and Mildew Stains, Road Tar, and other Tough Soils
Size: 1 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1136256 Mfr #: 2310000418203
Item: Heavy Duty Cleaner and DegreaserRemoves: Oils, Grease, Soot and Ash, Exhaust, Sap, Pollen, Mold and Mildew Stains, Road Tar, and other Tough Soils
Size: 1 gal.Container Type: Jug
RTU Yield per Container: 11 gal.Recommended Dilution: 1:10
For Use On: Construction and Landscaping Equipment, Boats, RVs, Dirt Bikes & Motorcycles, ATVs, Campers, Bicycles, Outdoor Furniture, Sheds and Other Outdoor Surfaces Such as Patios, Driveways, Brick and Block Walls, Structures, and MoreFragrance: Fragrance Free
Country of Origin (subject to change): United States

Description

Heavy Duty Cleaner and Degreaser, Size 1 gal., For Use On Construction and Landscaping Equipment, Boats, RVs, Dirt Bikes & Motorcycles, ATVs, Campers, Bicycles, Outdoor Furniture, Sheds and Other Outdoor Surfaces Such as Patios, Driveways, Brick and Block Walls, Structures, and More, Removes Oils, Grease, Soot and Ash, Exhaust, Sap, Pollen, Mold and Mildew Stains, Road Tar, and other Tough Soils, Container Type Jug, Recommended Dilution 1:10, RTU Yield per Container 11 gal., Fragrance Free

Reviews