KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cleaner Degreaser, Size 5 gal.

SIMPLE GREEN| Zoro #: G1695355| Mfr #: 0100000113405

$81.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
VOC Content: 313g/L
Degreaser NSF Rating: Not Rated
Degreaser Application: Aircraft, Facility Maintenance, Equipment/Machinery, Fleet/Vehicle, Parts Washing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695355 Mfr #: 0100000113405
VOC Content: 313g/LDegreaser NSF Rating: Not Rated
Degreaser Application: Aircraft, Facility Maintenance, Equipment/Machinery, Fleet/Vehicle, Parts WashingDegreaser Solvent Base: Non-Solvent
Degreaser Container Size: 5 gal.Ready to Use/Concentrated: Concentrated
Sub-Category: Cleaner/DegreaserDegreaser Container Type: Jug
Fragrance: UnscentedContains: Water Based Formula, Non Flammable
Degreaser VOC Range: 10% to 50% / 10 to 500 g/LItem: Cleaner Degreaser
Degreaser Item: Cleaner/DegreaserStandards: Boeing Spec D6-17487P for Aircraft Exterior and General Cleaning, NFPA, HMIS
Recommended Dilution: Varies By ApplicationCountry of Origin (subject to change): United States

Description

Cleaner Degreaser, Aircraft, Facility Maintenance, Equipment/Machinery, Fleet/Vehicle, Parts Washing, Cleaner Container Type Jug, Cleaner Container Size 5 gal., Cleaner Solvent Base Non-Solvent, Cleaner NSF Rating Not Rated, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Cleaner/Degreaser, Concentrated, Recommended Dilution Varies By Application, Fragrance Unscented, VOC Content 313g/L, Contains Water Based Formula, Non Flammable

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews