HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cleaner Degreaser, Size 55 gal.

SIMPLE GREEN| Zoro #: G1360931| Mfr #: 0100000113455

$655.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: Cleaner/Degreaser
Degreaser Container Type: Drum
Ready to Use/Concentrated: Concentrated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360931 Mfr #: 0100000113455
Sub-Category: Cleaner/DegreaserDegreaser Container Type: Drum
Ready to Use/Concentrated: ConcentratedVOC Content: 313g/L
Degreaser Application: Aircraft, Facility Maintenance, Equipment/Machinery, Fleet/Vehicle, Parts WashingFragrance: Unscented
Degreaser Container Size: 55 gal.Degreaser Solvent Base: Non-Solvent
Degreaser NSF Rating: Not RatedDegreaser Item: Cleaner/Degreaser
Recommended Dilution: Varies By ApplicationStandards: Boeing Spec D6-17487P for Aircraft Exterior and General Cleaning, NFPA, HMIS
Contains: Water Based Formula, Non FlammableItem: Cleaner Degreaser
Degreaser VOC Range: 10% to 50% / 10 to 500 g/LCountry of Origin (subject to change): United States

Description

Cleaner Degreaser, Aircraft, Facility Maintenance, Equipment/Machinery, Fleet/Vehicle, Parts Washing, Cleaner Container Type Drum, Cleaner Container Size 55 gal., Cleaner Solvent Base Non-Solvent, Cleaner NSF Rating Not Rated, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Cleaner/Degreaser, Concentrated, Recommended Dilution Varies By Application, Fragrance Unscented, VOC Content 313g/L, Contains Water Based Formula, Non Flammable

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews