1 gal. Concrete & Driveway Cleaner Jug

SIMPLE GREEN| Zoro #: G0661884| Mfr #: 2310000418202

$16.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Container Type: Jug
Sub-Category: Stone
Item: Cleaner
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661884 Mfr #: 2310000418202
Container Type: JugSub-Category: Stone
Item: CleanerForm: Liquid
Recommended Dilution: 1:10For Use On: Brick, Stone, Concrete, Driveway and More
Case Quantity: 4Size: 1 gal.
RTU Yield per Container: 11 gal.Country of Origin (subject to change): United States

Description

Cleaner, Form Liquid, Size 1 gal., Container Type Jug, For Use On Brick, Stone, Concrete, Driveway and More, Recommended Dilution 1:10, RTU Yield per Container 11 gal., Case Quantity 4

Reviews