Disinfectant/Deodorizer, Size 32 oz.

SIMPLE GREEN |Zoro #: G1809035|Mfr #: 3310001230332

$7.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1809035 Mfr #: 3310001230332
Recommended Dilution: Varies by ApplicationFragrance: Herbal, Light Pine
Item: Disinfectant/DeodorizerSize: 32 oz.
Container Type: BottleFlash Point: More Than 200 Degrees F
RTU Yield per Container: 16 gal.Sub-Category: Disinfectant Cleaner Deodorant
Country of Origin (subject to change): United States

Product Description

Disinfectant/Deodorizer, Recommended Dilution Varies by Application, Size 32 oz., RTU Yield per Container 16 gal., Fragrance Herbal, Light Pine, Container Type Bottle, Flash Point More Than 200 Degrees F

Product Reviews

Save 15% when you sign up for Z-mail.