SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disinfectant/Sanitizer, Size 1 gal.

SIMPLE GREEN| Zoro #: G1760087| Mfr #: 3410000430501

$20.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Disinfectant/SanitizerRTU Yield per Container: 65 gal.Sub-Category: Disinfectant Cleaner
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1760087 Mfr #: 3410000430501
Item: Disinfectant/SanitizerRTU Yield per Container: 65 gal.
Sub-Category: Disinfectant CleanerRecommended Dilution: Variable
Size: 1 gal.Flash Point: More Than 200 Degrees F
Container Type: BottleFragrance: Unscented
Country of Origin (subject to change): United States

Description

Disinfectant/Sanitizer, Recommended Dilution Variable, Size 1 gal., RTU Yield per Container 65 gal., Fragrance Unscented, Container Type Bottle, Flash Point More Than 200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews