Disinfectant/Sanitizer, Size 32 oz.

SIMPLE GREEN| Zoro #: G2050772| Mfr #: 3410001230532

$11.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2050772 Mfr #: 3410001230532
Recommended Dilution: VariableFragrance: Unscented
Item: Disinfectant/SanitizerSize: 32 oz.
Flash Point: More Than 200 Degrees FRTU Yield per Container: 16 gal.
Sub-Category: Disinfectant CleanerContainer Type: Bottle
Country of Origin (subject to change): United States

Product Description

Disinfectant/Sanitizer, Recommended Dilution Variable, Size 32 oz., RTU Yield per Container 16 gal., Fragrance Unscented, Container Type Bottle, Flash Point More Than 200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.