Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Foam 20 oz. Crystal Industrial Cleaner and Degreaser, Aerosol Can

  • Zoro #: G5249641
  • Mfr #: 0610001219010
Tap to zoom
Hover or click to zoom
$6.02
  • Item: Crystal Industrial Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 20 oz.
See full product details
Orders over $75 ship free.

Simple Green #0610001219010 Specifications

  • Zoro #: G5249641
  • Mfr #: 0610001219010
  • Item: Crystal Industrial Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 20 oz.
  • Cleaner Form: Foam
  • Degreaser Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Fragrance: Unscented
  • Recommended Dilution: Ready to Use
  • Color: Colorless
  • Degreaser Solvent Type: Non-Solvent
  • Ready to Use/Concentrated: Ready to Use
  • Net Weight: 20 oz
  • Degreaser NSF Rating: Not Rated
  • RTU Yield per Container: 20 oz
  • Cleaner Container Size: 20 oz
  • Form: Foam
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
  • Degreaser Container Size: 20 oz.
  • Includes Chemical: Alcohol
  • Container Size: 20 oz
  • Cleaner Container Type: Aerosol Can
  • Degreaser Item: Cleaner/Degreaser
  • Degreaser Container Type: Aerosol Can
  • Standards: NSF Rated
  • Cleaner Chemical Product Grouping: Degreasers
  • Primary Chemical: Alcohol
  • VOC Content: 5%
  • Degreaser VOC Range: 10% to 50% / 10 to 500 g/L
  • Sub-Category: Cleaner/Degreaser
  • Nonflammable: Yes
  • Flash Point: 212 Degrees F
  • Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Features: clean rinsing formula, Cost-effective
  • Plastic Safe: Yes
  • Base Formula: Water Based
  • Butyl Free: Yes
  • NSF Rating: A1, A4, A8, C1
  • Properties: Biodegradable, Butyl Free, Nonflammable, Plastic Safe
  • Product Series: Crystal Simple Green
  • Biodegradable: Yes
  • pH Value: Alkaline
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Aerosol Can, 20 oz, Unscented, Cleaner VOC Range 10 Percent to 50 Percent / 10 to 500g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical Alcohol, No Series, Cleaner Solvent Base Non-Solvent, VOC Content 54g/L, NSF A1 A2, A4, A8, B1, C1, Cleaner/Degreaser

Restrictions and Compliance

Hazardous material

Reviews of Simple Green #0610001219010