Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Foam 20 oz. Crystal Industrial Cleaner and Degreaser, Aerosol Can

  • Zoro #: G6080731
  • Mfr #: 0610001219010
Tap to zoom
Hover or click to zoom
$67.34 ($5.61/unit)
  • Item: Crystal Industrial Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 20 oz.
See full product details
Orders over $75 ship free.

Simple Green #0610001219010 Specifications

  • Zoro #: G6080731
  • Mfr #: 0610001219010
  • Item: Crystal Industrial Cleaner and Degreaser
  • Container Type: Aerosol Can
  • Size: 20 oz.
  • Cleaner Form: Foam
  • Fragrance: Unscented
  • Color: Colorless
  • Package Quantity: 12
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Simple GreenĀ® Foaming Crystal Industrial Cleaner & Degreaser, 20 oz Aerosol, 12/Carton

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Simple Green #0610001219010