Simple Green

Liquid 24 oz. Industrial Cleaner and Degreaser, Trigger Spray Bottle

Hover or click to zoom Tap to zoom
Key Features
  • Container Type: Trigger Spray Bottle
  • Size: 24 oz.
  • Cleaner Form: Liquid
  • Degreaser Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Fragrance: Lemon
  • Recommended Dilution: Varies by Application
  • Degreaser Solvent Type: Non-Solvent
  • Ready to Use/Concentrated: Concentrated
See all product information
$7.05
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents