Skip to Main Content
customer-service Help
Simple Green

Liquid 275 gal. Industrial Cleaner and Degreaser, Tote

Simple Green Liquid 275 gal. Industrial Cleaner and Degreaser,  Tote 0600000119275
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3,075.01
  • Item: Industrial Cleaner and Degreaser
  • Container Type: Tote
  • Size: 275 gal.
See full product details
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Total: $3,075.01

Simple Green #0600000119275 Specifications

  • Item: Industrial Cleaner and Degreaser
  • Container Type: Tote
  • Size: 275 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Fragrance: Mild Detergent
  • Recommended Dilution: Varies by Application
  • Degreaser Solvent Type: Non-Solvent
  • Ready to Use/Concentrated: Concentrated
  • Color: Clear Colorless
  • Degreaser NSF Rating: A1, A2, A4, A8, B1, C1
  • RTU Yield per Container: Up to 16,775 gal.
  • Standards: NSF Rated
  • Degreaser Item: Cleaner/Degreaser
  • Degreaser Container Size: 275 gal.
  • Includes Chemical: Alcohol
  • Form: Liquid
  • Container Size: 275 gal
  • Degreaser Container Type: Tote
  • Primary Chemical: Alcohol
  • Degreaser VOC Range: Contains no VOC
  • Cleaner Chemical Product Grouping: Degreasers
  • Cleaner Container Type: Palletized Tank
  • VOC Content: 0%
  • Sub-Category: Cleaner/Degreaser
  • Cleaner Container Size: 275 gal
  • Nonflammable: Yes
  • Flash Point: 212 Degrees F
  • Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
  • Features: clean rinsing formula, Cost-effective
  • Butyl Free: Yes
  • NSF Rating: A1, A2, A4, A8, B1, C1
  • Biodegradable: Yes
  • Properties: Biodegradable, Butyl Free, Nonflammable, Plastic Safe
  • pH Value: Alkaline
  • Product Series: Crystal Simple Green
  • Base Formula: Water Based
  • Plastic Safe: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Palletized Tank, 275 gal, Unscented, Cleaner VOC Range Contains No VOC, Concentrated, Recommended Dilution 1:10 to 1:30, Cleaner NSF Rating A1, A2, A4, A8, B1, C1, Cleaner Form Liquid, Primary Chemical Alcohol, No Series, Cleaner Solvent Base Non-Solvent, VOC Content 0 Percent, NSF A1 A2, A4, A8, B1, C1, Cleaner/Degreaser

Reviews of Simple Green #0600000119275