Parts Washer, Aqueous, 60 Gal, 150 Lb

SIMPLE GREEN| Zoro #: G2163673| Mfr #: 0800000179260

$2089.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Filtration: User Changeable
Output Watts: 1000
Overall Width (In.): 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2163673 Mfr #: 0800000179260
Filtration: User ChangeableOutput Watts: 1000
Overall Width (In.): 30Load Capacity (Lb.): 150
Construction: Industrial Grade Polyethylene PlasticType: Aqueous
Heater Type: 1000 Watt with Separate SwitchOverall Height (In.): 39
Output Frequency (Hertz): 60For Use With: 3UP40 or 6WB64
Voltage: 120Includes: Stainless Steel Work Shelf, Non-Adjustable Backup Thermostat, and Filter Housing with 50 Micron Filter
Tank Length (In.): 32Tank Capacity: 60 gal.
Tank Height (In.): 9Nominal Tank Depth (In.): 9
Temp. Range (F): Fixed At 105Overall Length (In.): 40.5
Item: Parts WasherTank Width (In.): 23-1/2
Pump Size: 115 Volt Industrial Grade Pump with SealsCountry of Origin (subject to change): United States

Description

Parts Washer, Aqueous, Tank Capacity 60 Gal, Load Capacity 150 Lb, Tank Length 32 In, Tank Width 23.5 In, Nominal Tank Depth 9 In, Tank Height 9 In, Overall Length 40.5 In, Overall Width 30 In, Overall Height 39 In, Output Frequency 60 Hz, Output Watts 1000, Temp Range Fixed At 110 F, Pump Size 115 Volt Industrial Grade Pump with Seals, Voltage 120, 1000 Watt with Separate Switch Heater, Filtration User Changeable, For Use With G1933556 or G2572683, Includes Work Shelf, Backup Thermostat, and Filter

Reviews