JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Secondary Label, PK10

SIMPLE GREEN| Zoro #: G1808457| Mfr #: 9510001000134

$4.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1808457 Mfr #: 9510001000134
Item: Secondary LabelNo. of Labels: 10
Language: English, SpanishShape: Rectangle
Legend/Background Color: Blue, Red, Yellow, Black/WhiteLegend: Disinfectant Sanitizer Cleaner
Width: 6"Laminated: Yes
Material: PaperWrite on Surface: No
Height: 4"Hazard Communication Standard: EPA
Self-Adhesive: YesStandards: EPA
Indoor/Outdoor Usage: Indoor/OutdoorCountry of Origin (subject to change): United States

Product Description

Secondary Label, Self Sticking, For Use With G2050772, G1760087 or G2911921 Disinfectant Sanitizer Cleaner, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.