Secondary Label, PK10

SIMPLE GREEN| Zoro #: G1769126| Mfr #: 9500001085975

$5.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1769126 Mfr #: 9500001085975
Standards: OSHALegend: Simple Green Clean Glass Bathroom Cleaner
Item: Secondary LabelSelf-Adhesive: Yes
Height: 4"Indoor/Outdoor Usage: Indoor/Outdoor
No. of Labels: 10Language: English, Spanish
Shape: RectangleLegend/Background Color: Blue, Red, Yellow, Black/White
Laminated: YesWidth: 6"
Write on Surface: NoMaterial: Paper
Hazard Communication Standard: GHSCountry of Origin (subject to change): United States

Product Description

Secondary Label, Self Sticking, For Use With G2510742, Simple Green Clean Building Glass Cleaner, 10

Product Reviews

Save 15%. Sign up for Z-mail.