KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Rack, Black, Stl, Holds 1 gal. Cntnrs

SIMPLE GREEN| Zoro #: G0708337| Mfr #: 0800000113393

$151.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Wire Rack
For Use With: Mfg. No. 13390
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708337 Mfr #: 0800000113393
Item: Wire RackFor Use With: Mfg. No. 13390
Color: BlackHolds: Four (1) Gallons Containers
Material: steelCountry of Origin (subject to change): China

Description

Wire Rack, Color Black, Material Steel, For Use With Mfg. No. 13390, Holds Four (1) Gallons Containers

Reviews