Simplehuman

45 L Rectangular Step can, Grey, Plastic


product price: $83.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Trash Container Capacity 45 L
  • Container Shape Rectangular
  • Color Grey
  • Material Plastic
  • Height 26 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Simplehuman
  • MFR # CW1386
  • Zoro # G303548008
  • UPC #
    838810017471
  • Country of Origin Taiwan, Province of China
  • Category Trash Cans

Dimensions

Height 26 in
Width 19"
Length 13.3"

Details

Trash Container Capacity 45 L
Container Shape Rectangular
Color Grey
Material Plastic
Item Step can
Receptacle Container Style Rectangular
Includes Step can

Description

The simplehuman rectangular step can features an innovative 'liner pocket' that stores and dispenses liners from inside the can for a faster liner change. The stainless steel liner rim grips the liner and keeps it hidden. And with no inner bucket, there's more space for trash. Strong wide steel pedal is designed to last, and patented lid shox technology ensures a smooth, silent close every time. Code K liner refill packs store perfectly in this can's liner pocket.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.