KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Jack, 12 Ton, 13 1/2 In Max H

SIMPLEX| Zoro #: G2322722| Mfr #: SJ156

$178.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Construction: Ductile Iron Housing, Steel Load Cap
Base Size (In.): 4-3/4
Saddle Size (In.): 2-7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322722 Mfr #: SJ156
Construction: Ductile Iron Housing, Steel Load CapBase Size (In.): 4-3/4
Saddle Size (In.): 2-7/8Lifting Capacity (Tons): 12
Lifting Height Min. (In.): 9-3/4Type: Mechanical
Package Quantity: 1Lifting Height Max. (In.): 13-1/2
Item: Screw JackCountry of Origin (subject to change): China

Description

Screw Jack, Mechanical, Lifting Capacity 12 Tons, Lifting Height Min 9 3/4 In, Lifting Height Max 13 1/2 In, Base Size 4.75 In, Saddle Size 2 7/8 In, Ductile Iron Housing, Steel Load Cap

Reviews