BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Jack, 12 Ton, 17 3/8 In Max H

SIMPLEX| Zoro #: G0813084| Mfr #: SJ158

$169.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Saddle Size (In.): 2-7/8Package Quantity: 1Lifting Height Max. (In.): 17-3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813084 Mfr #: SJ158
Saddle Size (In.): 2-7/8Package Quantity: 1
Lifting Height Max. (In.): 17-3/8Base Size (In.): 5-1/2
Item: Screw JackLifting Height Min. (In.): 11-5/8
Construction: Ductile Iron Housing, Steel Load CapType: Mechanical
Lifting Capacity (Tons): 12Country of Origin (subject to change): China

Description

Screw Jack, Mechanical, Lifting Capacity (Tons) 12, Lifting Height Min. (In.) 11-5/8, Lifting Height Max. (In.) 17-3/8, Base Size (In.) 5-1/2, Saddle Size (In.) 2-7/8, Ductile Iron Housing, Steel Load Cap, -

Reviews