Screw Jack, 12 Ton, 25 3/8 In Max H

SIMPLEX| Zoro #: G1058741| Mfr #: SJ1512

$218.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lifting Height Min. (In.): 15-5/8Lifting Height Max. (In.): 25-3/8Base Size (In.): 6-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1058741 Mfr #: SJ1512
Lifting Height Min. (In.): 15-5/8Lifting Height Max. (In.): 25-3/8
Base Size (In.): 6-1/4Construction: Ductile Iron Housing, Steel Load Cap
Package Quantity: 1Item: Screw Jack
Saddle Size (In.): 2-7/8Type: Mechanical
Lifting Capacity (Tons): 12Country of Origin (subject to change): China

Description

Screw Jack, Mechanical, Lifting Capacity 12 Tons, Lifting Height Min 15 5/8 In, Lifting Height Max 25 3/8 In, Base Size 6.25 In, Saddle Size 2 7/8 In, Ductile Iron Housing, Steel Load Cap

Reviews