SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Jack, 20 Ton, 16 3/4 In Max H

SIMPLEX| Zoro #: G2367976| Mfr #: SJ208

$222.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Ductile Iron Housing, Steel Load CapBase Size (In.): 6Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2367976 Mfr #: SJ208
Construction: Ductile Iron Housing, Steel Load CapBase Size (In.): 6
Package Quantity: 1Type: Mechanical
Saddle Size (In.): 3-1/8Lifting Height Min. (In.): 11-3/4
Lifting Height Max. (In.): 16-3/4Item: Screw Jack
Lifting Capacity (Tons): 20Country of Origin (subject to change): China

Description

Screw Jack, Mechanical, Lifting Capacity (Tons) 20, Lifting Height Min. (In.) 11-3/4, Lifting Height Max. (In.) 16-3/4, Base Size (In.) 6, Saddle Size (In.) 3-1/8, Ductile Iron Housing, Steel Load Cap, -

Reviews