KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Jack, 20 Ton, 20 3/4 In Max H

SIMPLEX| Zoro #: G2204517| Mfr #: SJ2010

$238.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Green
Construction: Ductile Iron Housing, Steel Load Cap
Base Size (In.): 6-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204517 Mfr #: SJ2010
Finish: GreenConstruction: Ductile Iron Housing, Steel Load Cap
Base Size (In.): 6-1/2Saddle Size (In.): 3-1/8
Lifting Capacity (Tons): 20Lifting Height Max. (In.): 20-3/4
Lifting Height Min. (In.): 13-3/4Type: Mechanical
Package Quantity: 1Item: Screw Jack
Country of Origin (subject to change): China

Description

Screw Jack, Mechanical, Lifting Capacity (Tons) 20, Lifting Height Min. (In.) 13-3/4, Lifting Height Max. (In.) 20-3/4, Base Size (In.) 6-1/2, Saddle Size (In.) 3-1/8, Ductile Iron Housing, Steel Load Cap

Reviews