SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Jack, 24 Ton, 37 1/4 In Max H

SIMPLEX| Zoro #: G1429942| Mfr #: SJ2518

$470.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Ductile Iron Housing, Steel Load CapBase Size (In.): 8-1/2Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429942 Mfr #: SJ2518
Construction: Ductile Iron Housing, Steel Load CapBase Size (In.): 8-1/2
Package Quantity: 1Type: Mechanical
Saddle Size (In.): 3-1/4Lifting Height Min. (In.): 23
Lifting Height Max. (In.): 37-1/4Item: Screw Jack
Lifting Capacity (Tons): 24Country of Origin (subject to change): China

Description

Screw Jack, Mechanical, Lifting Capacity (Tons) 24, Lifting Height Min. (In.) 23, Lifting Height Max. (In.) 37-1/4, Base Size (In.) 8-1/2, Saddle Size (In.) 3-1/4, Ductile Iron Housing, Steel Load Cap, -

Reviews