Collapsible Storage Box in Grey
Mfr # 30056-GREY
Zoro # G012340399
Key Features
- Color Grey
- Material Linen
- Overall Length 19.69 in
- Overall Height 19.69 in
- Overall Width 15.75 in
Product Information
- Brand Simplify
- MFR # 30056-GREY
- Zoro # G012340399
- UPC # 633125273938
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Length | 19.69 in |
Overall Height | 19.69 in |
Overall Width | 15.75 in |
Details
Color | Grey |
Material | Linen |
Description
Introducing our Collapsible Storage Box, the ultimate solution for all your organizing needs! With its innovative features, this storage box will transform the way you keep your belongings. The stackable design allows you to maximize vertical space, making it ideal for small or cluttered closets. When not in use, simply collapse the box for easy storage, saving you valuable space. Crafted with a durable wire frame, this storage box ensures long-lasting performance, allowing you to use it for years to come. Its sturdy construction can withstand heavy items, making it perfect for storing various items like clothes, shoes, accessories, and more. Instantly organize your closet and create additional storage space with ease. Gone are the days of chaotic and messy closets. Embrace the convenience and efficiency of our Collapsible Storage Box, and say hello to a tidy and well-organized living space. Get yours today and experience the joy of clutter-free living.
- •Dimensions: 20"x 16"x 13"
- •Stackable Design
- •Collapsible for Easy Storage
- •Durable Wire Frame
- •Instantly Organizes and Creates More Closet Space
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x42", 3150 lb. Capacity (4258A4)
- 80/20 Stanchion Cross Clamp 2" Diameter (5675)
- GLOBAL INDUSTRIAL 2-4/5H Metal Divider Kit, For Modular Drawer Cabinet 4Hx36Wx24D, Blue (298453)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H (H-2819-15R GRAY)
- SIMPLIFY Small Vinto Storage Box with Lid in White (25916-WHITE)
- SIMPLIFY Boho Collapsible Storage Cube in Grey (30112-GREY)
- SIMPLIFY Collapsible Storage Cube in Heather Grey (25432-HEATHER)
- SIMPLIFY Small Vinto Storage Box with Lid in Charcoal (25916-CHARCOAL)
- SIMPLIFY Small Woven Storage Shelf Basket in Black, 2PK (25014-BLK-2PK)
- SIMPLIFY Large Vinto Storage Box with Lid in Charcoal (25925-CHARCOAL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200BL)