Simplify
inSanta Clause is Coming to Townin Design Storage Tote Bin
Mfr # 9080-10
Zoro # G312333831
product price: $14.75
/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Polypropylene Recycled
- Overall Length 15.35 in
- Overall Height 15.35 in
- Overall Width 11.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Simplify
- MFR # 9080-10
- Zoro # G312333831
- UPC # 633125243429
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Length | 15.35 in |
Overall Height | 15.35 in |
Overall Width | 11.42 in |
Details
Color | Red |
Material | Polypropylene Recycled |
Description
Keep your precious holiday dcor safe on the off season with the Simplify Holiday festive storage tote bins! The plastic material allows the storage bin to protect what's inside from being crushed, dust, odors and water. Stackable design allows you to maximize your storage space, removable lid makes it easy to pack and unpack your items. The festive holiday print allows you to use for more than just a storage box, can be used as a big gift box or a holiday basket!
- •Dimensions: 15.4"x 11.4"x 9.25"
- •Removable Lid
- •Stackable Design
- •2 Built in Carrying Handles
- •Holiday Festive Print
- •Can be used to store décor, make a holiday basket or as a big gift box!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 2 1/8 in H x 9 in W (M812)
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Tatiana Midnight Blue (107GMC4)
- STALWART Small Parts Organizer Tool Box, White (75-TS2003)
- WESCO EGG-1 Drum Grab, EGG-1 (240091)
- SIMPLIFY Checkered Black and Red Storage Tote Bin (9080-60)
- SIMPLIFY Blanket Storage Bag in Beige, 2PK (25425-2PK-FEJ)
- SIMPLIFY Collapsible Storage Cube in Heather Grey (25432-HEATHER)
- SIMPLIFY Small Glitter Tote in Silver, 3PK (26145-SILVER-3PK)
- SIMPLIFY Boho Collapsible Storage Cube in Grey (30112-GREY)
- SIMPLIFY Slide 2 Stack It Small Storage Tote Baskets in White, 2PK (25934-WHITE)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230RED)
- PLANO Storage Box, Plastic, Black (1071600)